Beli 3m 9105 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  2. 3M Vflex Particulate Respirator (Masker/Respirator Partikulat)
    Mulai

    Rp609.900

    3M Vflex Particulate Respirator (Masker/Respirator Partikulat)
    Deskripsi:
    This economical disposable N95 particulate respirator has a unique folded design with V shaped pleats that flex with mouth movement for easier talking and expand for ease of breathing. Available in two sizes to fit a broad range of faces.- 3M proprietary filter media and V-shaped pleats helps make breathing easier.- Uniquely designed tabs for respirator positioning on the face.- Pleats flex with mouth movement while talking.- Economical N95 disposable particulate respirator.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: Yes
    • Exhalation Valve: No
    • FDA Cleared: No
    • Flame Resistance (ASTM D2859-96): No
    • Mission Type: Aircraft, Ships, Vehicles
    • Natural Rubber Latex Components: No
    • Packaging: Bulk Case
    • Product Type: Dust and other Particles
    • Respirator Style: Flat Fold
    • Filter Class: N95
    • Product Color : White
    • Recommended Industry: General Manufacturing, Mining, Oil & Gas, Transportation
    • Respirator Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
  3. OneMed 3ply Earloop Rubber Mask (Masker)
    Rating:
    82% of 100
    (9)
    Mulai

    Rp5.900

    OneMed 3ply Earloop Rubber Mask (Masker)
    Deskripsi:
    - Masker bedah karet 3ply isi 5pcs- Terdiri dari 3 lapisan, lapisan luar, dalam dan bagian tengah yang berfungsi sebagai filter dengan bactery filter efficiency (BFE) >99%.- Dilengkapi dengan tali karet lentur yang dipasang di telinga. - Menutup hidung dan mulut dengan sempurna, dan tahan percikan air. - Aman karena tidak mengandung banyak cat pewarna.- Cara pakai mudah dengan menggantungkan tali karet di kedua telinga, mengencangkan kawat sesuai bentuk hidung, dan menarik bagian bawah masker hingga menutup sampai dagu.
  4. TOYO Ladder Step Ladder Aluminium (Tangga Lipat)
    Mulai

    Rp779.900

    TOYO Ladder Step Ladder Aluminium (Tangga Lipat)
    atribut:
    • Work Load Capacity (kg): 150
  5. TREND Gelas Plastik Tinggi
    Mulai

    Rp43.900

    TREND Gelas Plastik Tinggi
    atribut:
    • Length (cm): 11.4
    • Diameter Size (cm): 7.5
    • Material: Plastic
  6. EcoLink Down Light LED EDN200B
    Mulai

    Rp38.900

    EcoLink Down Light LED EDN200B
    atribut:
    • Voltage (V): 220-240
  7. 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort
    • Color: White
    • Exhalation Valve: No
    • Filter Class: N95
    • Fluid Resistant (ASTM F1862): No
    • Hazard Type: Particulate
    • Product Color : White
    • Product Series: 8000
    • Respirator Size: Standard
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
    • Strap Material: Thermoplastic Elastomer (TPE)
  8. Yamawa Solid Dies (Mata Senai Bulat)
    Mulai

    Rp2.199.900

    Yamawa Solid Dies (Mata Senai Bulat)
    Deskripsi:
    A solid die for left-hand thread machining with improved die runout accuracy.For male thread processing.
  9. Anboly Aluminium Heat Resistant Gloves (Sarung Tangan Anti Panas)
    Mulai

    Rp609.900

    Anboly Aluminium Heat Resistant Gloves (Sarung Tangan Anti Panas)
    Deskripsi:
    The palm is made of 1414 para-aramid dense woven fabric, the back of the hand is made of alumunium foil high temperatur resistant fabric, and the inside is aramid insulation felt and comfort layer.
  10. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  11. CIG Safety/Protection Glasses Cobia (Kacamata Safety)
    17%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

  12. Yamawa Solid Round Dies (Mata Senai)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp619.900

  13. SATA Metal Tool Box Chest (Kotak Perkakas)
    Mulai

    Rp479.900

    SATA Metal Tool Box Chest (Kotak Perkakas)
    Deskripsi:
    - Strong comfortable handle- Manufactured from heavy gauge sheet steel with power coated finish
  14. 3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)
    Deskripsi:
    - Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.
    atribut:
    • Assigned Protection Factor: 10
    • Exhalation Valve: No
    • Respirator Size: Standard
  15. Yamawa Solid Dies D (Mata Senai)
    Mulai

    Rp1.099.900

    Yamawa Solid Dies D (Mata Senai)
    Deskripsi:
    * Cannot be used from the back side. The print side is the front side
  16. 3M N95 Particulate Respirator (Masker Respirator)
    Mulai

    Rp14.900

    3M N95 Particulate Respirator (Masker Respirator)
    atribut:
    • Aerosol Type: Non-Oil
    • Assigned Protection Factor: 10
    • Exhalation Valve: No
    • FDA Cleared: No
    • Features: Advanced Electrostatic Media
    • Filter Class: N95
    • Flame Resistance (ASTM D2859-96): No
    • Fluid Resistance: No
    • Natural Rubber Latex Components: No
    • Nuisance Odor Relief (< OSHA PEL): No
    • Product Color : White
    • Product Type: Disposable Respirator
    • Protection Level: APF = 10
    • Recommended Application: Agricultural Production
    • Recommended Industry: Construction
    • Respirator Size: Standard
    • Respirator Style: Flat Fold
    • SGBG New Product: Yes
  17. Onehealth Masker KN95 (Masker KN95)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Onehealth Masker KN95 (Masker KN95)
    Deskripsi:
    - Masker medis 5 lapis- BFE 99% Nelson Labs Certified- Efektif filter bakteri dan polusi s/d 99%KEMENKES RI AKD 20903121501
    atribut:
    • Type: Earloop
Daftar Harga 3m 9105 Terbaru October 2026
3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Rp349.900
3M Vflex Particulate Respirator (Masker/Respirator Partikulat)Rp609.900
OneMed 3ply Earloop Rubber Mask (Masker)Rp5.900
TOYO Ladder Step Ladder Aluminium (Tangga Lipat)Rp779.900
TREND Gelas Plastik TinggiRp43.900
EcoLink Down Light LED EDN200BRp38.900
3M Particulate Respirator 8210 (Masker/Respirator Partikulat)Rp509.900
Yamawa Solid Dies (Mata Senai Bulat)Rp2.199.900
Anboly Aluminium Heat Resistant Gloves (Sarung Tangan Anti Panas)Rp609.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)